Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - High speed solid carbide reamer

  • Mfr # F2482-9.99

  • Zoro # G8012295


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
9.99mm - 0.3933
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2482-9.99
Zoro #
G8012295
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
9.99mm - 0.3933
Flute Length
20.00 mm
Size- Decimal
9.99mm (0.3933)
Reamer Size
9.99 mm
Shank Dia.
10 mm
Overall Length
120.00 mm
Drill Bit Dimension Type
Metric
Drill Bit Size
9.99mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
140 Degrees
Application
For Aluminum, Plastics
Number of Pieces
1
List Number
F2482
Cutting Direction
Right Hand
Point Type
Self-centering
Standards
DIN 6537
Drill Bit Finish
Uncoated
Shank Type
Straight
Drill Bit Grouping
Drill Bit
Material
Carbide
Number of Flutes
6
Spiral Direction
Neutral
Grade
High Performance
Coolant Through
Yes
Drill Bit Material
Carbide
Decimal Equivalent
0.3933
Finish
Uncoated
Coolant Fed
Coolant Through
Point type
Self-centering

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 9.99 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.