Zoro Homepage

Walter Titex - Jobber drill

  • Mfr # A1211-0.48

  • Zoro # G4807929


product price: $7.35
/ea
Sold in multiples of 10 for $73.50

Key Features

Overall Length
20 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
0.48 mm
Number of Flutes
2
Shank Dia.
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1211-0.48
Zoro #
G4807929
UPC #
-
Country of Origin
France

Dimensions

Overall Length
20 mm
Drill Bit Size
0.48 mm
Shank Dia.
0.4 mm
Depth:Dia. Ratio
8xD
Flute Length
5 mm
Drill Bit Dimension Type
Metric
Drilling Depth
4.20mm
Shank Length
15 mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Drill Point Length
0.144mm
Maximum Drilling Depth
5 mm

Description

Jobber Length Drill Bit, Drill Bit Size 0.48 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0189, Metric, Drill Bit Point Type 2 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.