Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Jobber drill

  • Mfr # A1211-9.25

  • Zoro # G5098727


product price: $12.29
/ea
Sold in multiples of 5 for $61.45

Key Features

Overall Length
125 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
9.25 mm
Number of Flutes
2
Shank Dia.
23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1211-9.25
Zoro #
G5098727
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
125 mm
Drill Bit Size
9.25 mm
Shank Dia.
23/64 in
Depth:Dia. Ratio
8xD
Flute Length
81 mm
Drill Bit Dimension Type
Metric
Drilling Depth
66.00mm
Shank Length
44 mm
Maximum Drilling Depth
81 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Standards
DIN 338
Flute Type
Spiral
List Number
A1211
Number of Pieces
1
Application
For Cast Iron, Steel
Decimal Equivalent
0.3642
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Conventional Point

Description

Jobber Length Drill Bit, Drill Bit Size 9.25 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.3642, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.