Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Jobber drill

  • Mfr # A1211TIN-5.6

  • Zoro # G5095111


product price: $13.79
/ea

Key Features

Overall Length
93 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
5.6 mm
Number of Flutes
2
Shank Dia.
5.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1211TIN-5.6
Zoro #
G5095111
UPC #
-
Country of Origin
France

Dimensions

Overall Length
93 mm
Drill Bit Size
5.6 mm
Shank Dia.
5.6 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Flute Length
57 mm
Shank Length
36 mm
Drilling Depth
48.00mm
Drill Length Class
Jobber-Length
Drill Point Length
1.68mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
57 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
List Number
A1211TIN
Decimal Equivalent
0.2205
Standards
DIN 338
Application
For Cast Iron, Steel
Number of Pieces
1
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Stainless Steel, Titanium
Measurement System
Metric
Secondary Material Application ISO Code
M, N, O, S
Drill Bit Point Type
Conical Point
Series
N
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 5.6 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2205, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.