Walter Titex - NC spot drill, 120
Mfr # A1114S-1IN
Zoro # G4825252
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Size - Decimal
1 in - 1.0000
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1114S-1IN
Zoro #
G4825252
UPC #
-
Country of Origin
France
Dimensions
Size - Decimal
1 in - 1.0000
Flute Length
1.7717 in
Overall Length
5 27/64 in
Shank Dia.
25.4 mm
Depth:Dia. Ratio
1xD
Body Dia.
25.40 mm
Sizes Included
1"
Drill Bit Size
1 in
Depth x Dia. Ratio
1xD
Drill Size
25.40mm
Drill Bit Dimension Type
Fractional Inch
Size- Decimal
1" (1.0000)
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 1 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.