Walter Titex - Solid carbide maximiza
Mfr # A3367-5.55
Zoro # G8256997
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Overall Length
82 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
5.55 mm
Shank Dia.
6 mm
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3367-5.55
Zoro #
G8256997
UPC #
-
Country of Origin
China
Dimensions
Overall Length
82 mm
Drill Bit Size
5.55 mm
Shank Dia.
6 mm
Drill Bit Dimension Type
Metric
Flute Length
44 mm
Depth:Dia. Ratio
5xD
Drilling Depth
35.00mm
Shank Length
36 mm
Maximum Drilling Depth
44 mm
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
130 Degrees
Drill Bit Grouping
Drill Bit
Application
For Cast Iron and Aluminum
Decimal Equivalent
0.2185
List Number
A3367
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Self-Centering Point
Description
Jobber Drill Bit, Drill Bit Size 5.55 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.2185, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.