Zoro Homepage

Walter Titex - Solid carbide NC spot drill, 90

  • Mfr # A1174-12

  • Zoro # G8296321


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Size - Decimal
12.00mm - 0.4724
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1174-12
Zoro #
G8296321
UPC #
04031132043449
Country of Origin
France

Dimensions

Size - Decimal
12.00mm - 0.4724
Flute Length
36.00 mm
Overall Length
102.00 mm
Shank Dia.
12 mm
Size (mm)
12.000
Drill Bit Dimension Type
Metric
Drill Bit Size
12.00 mm
Drill Size
12.00mm
Size- Decimal
12.00mm (0.4724)
Depth:Dia. Ratio
1xD
Body Dia.
12.00 mm
Depth x Dia. Ratio
1xD

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
90 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Number of Pieces
1
Drill Point (Deg.)
90
Flute Type
Spiral
Primary Material Application ISO Code
N1, N3, N4, O, S1
Cutting Direction - Machining
Right Hand
Drill Bit Material
Solid Carbide
Left/Right Hand
Right Hand
Decimal Equivalent
0.4724
Drill Bit Finish
Uncoated
Application
For Plastics, Aluminum, High-Temperature Alloys
Drill Bit Grouping
Drill Bit
Material
Solid Carbide
Number of Flutes
2
Finish
Uncoated
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K

Description

Spotting Drill Bit, Carbide, 90 Degrees , 12 mm, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.