Walter Titex - Solid carbide twist drill, Extra Long Drill, 5.50mm, Carbide, DC170-25-05.500A1-WJ30EJ

  • Mfr # DC170-25-05.500A1-WJ30EJ

  • Zoro # G7225228


product price:  $673.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
5.5 mm
Overall Length
200 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC170-25-05.500A1-WJ30EJ
Zoro #
G7225228
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
5.5 mm
Overall Length
200 mm
Metric Size
0.22mm
Depth:Dia. Ratio
25xD
Flute Length
160 mm
Shank Dia.
6 mm
Drill Point Length
1.00mm
Maximum Drilling Depth
160.00 mm
Drill Diameter Tolerance
H7
Drill Length Class
Extended-Length
Shank Length
36 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
Number of Flutes
2
Shank Type - Machining
Straight
List Number
DC170-25-A1
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Cutting Direction
Right Hand
Decimal Equivalent
0.2165
Standards
TP-NORM 68X
Coolant Fed
Coolant Through
Series
Supreme
Primary Material Application ISO Code
K, P
Sheeter Drill
No
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Hardened Steel
Material Grade - Machining
WJ30EJ
Secondary Material Application ISO Code
H
Number of Coolant Holes
2
Drill Bit Point Type
Split Point

Description

Extra Long Drill Bit, Drill Bit Size 5.5 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 160.00 mm, Metric, 25xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.