Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide twist drill, Extra Long Drill Bit, 10.10mm, DC150-12-10.100A1-WJ30TA

  • Mfr # DC150-12-10.100A1-WJ30TA

  • Zoro # G7245406


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
10.10 mm
Overall Length
206.00 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Solid Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-12-10.100A1-WJ30TA
Zoro #
G7245406
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
10.10 mm
Overall Length
206.00 mm
Size
10.10mm
Dimension Type
Metric
Shank Dia.
12.00 mm
Flute Length
158.00 mm
Metric Size
0.40mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
12xD
Depth x Dia. Ratio
12xD

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Solid Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Finish
TiNAl
Shank Type
Straight
Drill Bit Grouping
Drill Bit
Point Angle
140 Degrees
Application
For General Drilling, General Mechanical Engineering
Drill Bit Finish
TiAlN
Drill Bit Material
Solid Carbide
List Number
DC150-12
Point Type
Split point
Decimal Equivalent
0.3976
Flute Type
Spiral
Coolant Through
Yes
Grade
WJ30TA
Material
Solid Carbide
Cutting Direction
Right Hand
Standards
Not Rated
Coolant Fed
Coolant Through
Drill Bit Point Type
Split point
Measurement System
Metric
Material Grade - Machining
WJ30TA
Primary Material Application
For General Drilling, General Mechanical Engineering

Description

Extra Long Drill Bit, Drill Bit Size 10.10 mm, Drill Bit Point Angle 140 Degrees , 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.