Walter Titex - Solid carbide twist drill, Jobber Drill, 6.90mm, Carbide, DC150-03-06.900A0-WJ30RE

  • Mfr # DC150-03-06.900A0-WJ30RE

  • Zoro # G0280695


product price:  $75.69
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Dia.
8 mm
Drill Bit Grouping
Drill Bit
Overall Length
79 mm
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-03-06.900A0-WJ30RE
Zoro #
G0280695
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
8 mm
Overall Length
79 mm
Flute Length
34.00 mm
Drill Bit Size
6.90 mm
Depth:Dia. Ratio
3xD
Shank Length
36 mm
Drill Point Length
1.26mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
24 mm

Details

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
DC150-03
Decimal Equivalent
0.2717
Number of Flutes
2
Item
Jobber Length Drill Bit
Coolant Through
No
Grade
WJ30RE
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Standards
DIN 6537 K
Finish
TiNAl
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Measurement System
Metric
Series
Perform
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Sheeter Drill
No
Secondary Material Application ISO Code
H, M, N, O, S
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 6.9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2717, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.