Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Twist drill

  • Mfr # A1244-5/32IN

  • Zoro # G5091648


product price: $10.99
/ea
Sold in multiples of 5 for $54.95

Key Features

Overall Length
75 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
5/32 in
Number of Flutes
2
Shank Dia.
3.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1244-5/32IN
Zoro #
G5091648
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
75 mm
Drill Bit Size
5/32 in
Shank Dia.
3.9 mm
Drill Bit Dimension Type
Fractional Inch
Flute Length
43 mm
Depth:Dia. Ratio
8xD
Drilling Depth
36.00mm
Shank Length
32 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8
Drill Point Length
0.925mm
Maximum Drilling Depth
43 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.1563
Standards
DIN 338
Flute Type
Spiral
Number of Pieces
1
List Number
A1244
Application
Stainless Steel, Super Alloy
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Drill Bit Point Type
Conical Point
Series
VA
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
N, P
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1563, Fractional Inch, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.