Shop WALTER
See all product information
Create Account
Walter - Walter Capto - Turning tool external - negative - Precision Cooling
- Mfr # 7512340
- Zoro # G2948610
product price:Â
$
704.99
/ea
Free Shipping & Returns
Key Features
Overall Length
95.00mm
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
ISO Number
C5-DVJNR-35065-16-P
Insert Holding Type
Top and Hole Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7512340
- Zoro #
- G2948610
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 95.00mm
- Wire Rope Length
- 95.00mm
- Length
- 95.00mm
Details
- Item
- Indexable Cutting Unit Head for External Turning
- Coolant Fed
- Coolant Through
- Cutting Direction
- Right Hand
- ISO Number
- C5-DVJNR-35065-16-P
- Insert Holding Type
- Top and Hole Clamping
Description
Indexable Cutting Unit Head for External Turning, Right Hand, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.