Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCGT, 0.8 mm, Carbide

  • Mfr # 7021266
  • Zoro # G7938239

product price: 
$
28.55
/ea
Sold in multiples of 10 for $285.50

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021266
Zoro #
G7938239
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCGT110208-MM4 WSM01
Coating
PVD
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
No. of Edges
3
Cutting Direction
Neutral
ANSI Number
TCGT1.8(1.5)1
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Shape
Triangle
Included Angle
60 Degrees
Number of Cutting Edges
3
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN
Primary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
PVD
Clearance Angle
7 Degrees
Chip-Breaker Code
MM4
ANSI Code
TCGT2(1.5)2-MM4 WSM01
Manufacturer Grade
WSM01
Measurement System
Metric
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
0.8 mm
Mounting Hole Dia.
0.110"
Nose Radius
0.0310"
Insert Thickness
0.0940"
Depth of Cut
0.50 mm to 2.00 mm
Cutting Edge Length
11 mm
Thickness
2.38 mm
Through Hole Inside Dia.
2.8 mm

Description

Triangle Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.