Wide Wheel Brush Knot 5"x3/8"x5/8"-11
- Mfr # 13L514
- Zoro # G4381419
product price:Â
$
62.15
/ea
Key Features
Max. RPM
15000
Arbor Hole Size
5/8" - 11
Type
Knot-Twisted
Brush Dia.
5"
Overall Length
5.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13L514
- Zoro #
- G4381419
- UPC #
- 662980108857
- Country of Origin
- China
Dimensions
- Arbor Hole Size
- 5/8" - 11
- Brush Dia.
- 5"
- Overall Length
- 5.7 in
- Wire Dia.
- 0.020"
- Face Width
- 3/8"
Details
- Max. RPM
- 15000
- Type
- Knot-Twisted
- Item
- WIDE WHEEL BRUSH
- Works With
- Angle Grinder
- Application
- Rust & corrosion removal
Description
WIDE WHEEL BRUSH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.