Shop WALTER
See all product information
Create Account
Xtracut Coarse, 4 1/2'' X 7/8'' Pk25
- Mfr # 15A456
- Zoro # G506429272
product price:Â
$
3.39
/ea
Sold in multiples of 25 for
$84.75
Key Features
Overall Diameter
4-1/2"
Connector Size
7/8"
Primary Material Application
steel
Abrasive Material
ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15A456
- Zoro #
- G506429272
- UPC #
- 662980644416
- Country of Origin
- Germany
- Primary Material Application
- steel
- Abrasive Material
- ceramic
Dimensions
- Overall Diameter
- 4-1/2"
- Connector Size
- 7/8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.