
Pin and Sleeve Connector, 125A, 230, 1 Phase, 2 Pole, NEMA Not Rated
Mfr # 379306
Zoro # G816275712
product price: $533.99
/ea
Free Shipping & Returns
Key Features
Standards
IEC 60309, UL Listed, CSA Certified
NEMA Enclosure Rating
Not Rated
Cap Type
Spring-Loaded Cap
Phase
1
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
379306
Zoro #
G816275712
UPC #
-
Country of Origin
Germany
Dimensions
Width
5.12 in
Length
5.12 in
Height
13.07 in
Details
Standards
IEC 60309, UL Listed, CSA Certified
NEMA Enclosure Rating
Not Rated
Voltage Rating
230
Cap Type
Spring-Loaded Cap
Phase
1
Wire Connection Type
Screw Terminals
Number of Poles
2
IP Rating
IP67
Current Rating
125A
Number of Wires
3
Item
Pin and Sleeve Connector
Housing Color
Blue
Material
Thermoplastic
Application
Industrial Electrical
Cable Gland
Trumpet/Bell Gland
Clock Position
6
Description
Walther Electric 379306 Pin and Sleeve Coupler 125A 3 Wire 230 VAC 6Hr IP67 Watertight Blue is interchangeable with other IEC 60309 industrial grade 3125C6W electrical connectors.
- UL Listed
- CSA Certified
- Trumpet/Bell Gland
- RETAINING DEVICE : Prevents unintentional withdrawal when male and female devices are connected
- SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
- FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
- COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
- HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.