Pin and Sleeve Connector, 20A, 230/250, 1 Phase, 2 Pole, NEMA Not Rated

  • Mfr # 310306

  • Zoro # G116275771


product price: $53.59
/ea

Key Features

Number of Poles
2
Housing Color
Blue
Phase
1
NEMA Enclosure Rating
Not Rated
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310306
Zoro #
G116275771
UPC #
-
Country of Origin
Germany

Dimensions

Height
2.67 in
Length
6.05 in
Width
2 in

Details

Number of Poles
2
Housing Color
Blue
Phase
1
NEMA Enclosure Rating
Not Rated
Number of Wires
3
IP Rating
IP44
Cap Type
Spring-Loaded Cap
Item
Pin and Sleeve Connector
Wire Connection Type
Screw Terminals
Current Rating
20A
Voltage Rating
230/250
Standards
IEC 60309, UL Listed, CSA Certified
Cable Gland
Flexible Cable Sleeve
Material
Thermoplastic
Application
Industrial Electrical
Clock Position
6

Description

Walther Electric 310306 Pin and Sleeve Connector 16A/20A 3P 230/250 VAC 6hr IP44 Splashproof Blue is interchangeable with other IEC 60309 industrial grade 316C6/320C6 electrical connectors.


  • UL Listed
  • CSA Certified
  • Flexible Cable Sleeve
  • RETAINING DEVICE : Prevents unintentional withdrawal when male and female devices are connected
  • SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
  • FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
  • COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
  • HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.