Pin and Sleeve Connector, 20A, 230/250, 1 Phase, 2 Pole, NEMA Not Rated

  • Mfr # 311306

  • Zoro # G616275769


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Wire Connection Type
Screw Terminals
NEMA Enclosure Rating
Not Rated
Number of Wires
3
Voltage Rating
230/250
IP Rating
IP44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311306
Zoro #
G616275769
UPC #
-
Country of Origin
Germany

Dimensions

Height
2.68 in
Width
2.01 in
Length
5.31 in

Details

Wire Connection Type
Screw Terminals
NEMA Enclosure Rating
Not Rated
Number of Wires
3
Voltage Rating
230/250
IP Rating
IP44
Standards
IEC 60309, UL Listed, CSA Certified
Housing Color
Blue
Current Rating
20A
Number of Poles
2
Item
Pin and Sleeve Connector
Cap Type
Spring-Loaded Cap
Phase
1
Clock Position
6
Material
Thermoplastic
Cable Gland
Trumpet/Bell Gland
Application
Industrial Electrical

Description

Walther Electric 311306 Pin and Sleeve Coupler/Connector 16/20 Amp 3 Wire 230/250 VAC 6Hr IP44 Splashproof Blue is interchangeable with other IEC 60309 industrial grade 316C6/320C6 electrical connectors.


  • UL Listed
  • CSA Certified
  • Trumpet/Bell Gland
  • RETAINING DEVICE : Prevents unintentional withdrawal when male and female devices are connected
  • SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
  • FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
  • COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
  • HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.