Pin and Sleeve Connector, 60A, 250, 1 Phase, 2 Pole, NEMA Not Rated

  • Mfr # 369306

  • Zoro # G916275735


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Wire Connection Type
Screw Terminals
NEMA Enclosure Rating
Not Rated
Phase
1
IP Rating
IP67
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369306
Zoro #
G916275735
UPC #
-
Country of Origin
Germany

Dimensions

Height
7.2 in
Length
4.61 in
Width
4.33 in

Details

Item
Pin and Sleeve Connector
Current Rating
60A
Wire Connection Type
Screw Terminals
NEMA Enclosure Rating
Not Rated
Phase
1
Voltage Rating
250
IP Rating
IP67
Number of Wires
3
Standards
IEC 60309, UL Listed, CSA Certified
Number of Poles
2
Housing Color
Blue
Cap Type
Spring-Loaded Cap
Clock Position
6
Cable Gland
Trumpet/Bell Gland
Material
Thermoplastic
Application
Industrial Electrical

Description

Walther Electric 369306 Pin and Sleeve Connector 60/63A 3 Wire 230/250 VAC 6Hr IP67 Watertight Blue is interchangeable with other IEC 60309 industrial grade 360C6W electrical connectors.


  • UL Listed
  • CSA Certified
  • Trumpet/Bell Gland
  • RETAINING DEVICE : Prevents unintentional withdrawal when male and female devices are connected
  • SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
  • FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
  • COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
  • HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.