
Pin and Sleeve Connector, 60A, 3øY 120/208 or 230, 3 Phase, 3 Pole, NEMA Not Rated
Mfr # 361509
Zoro # G616275738
product price: $442.99
/ea
Free Shipping & Returns
Key Features
Housing Color
Blue
NEMA Enclosure Rating
Not Rated
Standards
IEC 60309, UL Listed, CSA Certified
Current Rating
60A
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
361509
Zoro #
G616275738
UPC #
-
Country of Origin
Germany
Dimensions
Length
10.04 in
Height
4.49 in
Width
3.78 in
Details
Housing Color
Blue
NEMA Enclosure Rating
Not Rated
Standards
IEC 60309, UL Listed, CSA Certified
Current Rating
60A
Wire Connection Type
Screw Terminals
IP Rating
IP44
Item
Pin and Sleeve Connector
Number of Poles
3
Number of Wires
5
Cap Type
Spring-Loaded Cap
Phase
3
Voltage Rating
3øY 120/208 or 230
Material
Thermoplastic
Cable Gland
Trumpet/Bell Gland
Clock Position
9
Application
Industrial Electrical
Description
Walther Electric 361509 Pin and Sleeve Connector 60/63A 5 Wire 3oY 120/208 VAC 9Hr IP44 Splashproof - 560C9 Industrial Grade IEC Blue is interchangeable with other IEC 60309 industrial grade 560C9 electrical connectors
- UL Listed
- CSA Certified
- Trumpet/Bell Gland
- RETAINING DEVICE : Prevents unintentional withdrawal when male and female devices are connected
- SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
- FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
- COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
- HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.