Pin and Sleeve Inlet, 20A, 230/3øY 120/208, 3 Phase, 3 Pole, NEMA Not Rated

  • Mfr # 619509

  • Zoro # G816275767


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Phase
3
NEMA Enclosure Rating
Not Rated
Voltage Rating
230/3øY 120/208
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
619509
Zoro #
G816275767
UPC #
-
Country of Origin
Germany

Dimensions

Width
3.46 in
Height
4.45 in
Length
4.06 in

Details

IP Rating
IP67
Phase
3
NEMA Enclosure Rating
Not Rated
Voltage Rating
230/3øY 120/208
Wire Connection Type
Screw Terminals
Standards
IEC 60309, UL Listed, CSA Certified
Housing Color
Blue
Number of Poles
3
Cap Type
No cap or cover
Current Rating
20A
Number of Wires
5
Item
Pin and Sleeve Inlet
Clock Position
9
Application
Industrial Electrical
Cable Gland
Angled 80°
Material
Thermoplastic

Description

Walther Electric 619509 Pin and Sleeve Inlet 16/20A 5 Wire 3oY 120/208 VAC 9Hr IP67 Watertight Blue is interchangeable with other IEC 60309 industrial grade 516B9 and/or 520B9 electrical plugs.


  • UL Listed
  • CSA Certified
  • Angled 80°
  • SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
  • FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
  • COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
  • HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
  • SURFACE MOUNT: Includes 4 pre-drilled holes for quick and easy mounting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.