
Pin and Sleeve Inlet, 30A, 230 or 250, 1 Phase, 2 Pole, NEMA Not Rated
Mfr # 639306
Zoro # G016275758
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Number of Wires
3
Phase
1
Number of Poles
2
Standards
IEC 60309, UL Listed, CSA Certified
Housing Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
639306
Zoro #
G016275758
UPC #
-
Country of Origin
Germany
Dimensions
Height
5.16 in
Length
4.37 in
Width
3.78 in
Details
Number of Wires
3
Phase
1
Number of Poles
2
Item
Pin and Sleeve Inlet
Standards
IEC 60309, UL Listed, CSA Certified
Voltage Rating
230 or 250
Housing Color
Blue
Cap Type
No cap or cover
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
Current Rating
30A
Wire Connection Type
Screw Terminals
Cable Gland
Angled 80°
Clock Position
6
Application
Industrial Electrical
Material
Thermoplastic
Description
Walther Electric 639306 Pin and Sleeve Inlet 30/32A 3 Wire 480 VAC 6Hr IP67 Watertight Blue is interchangeable with other IEC 60309 industrial grade 330BA6W electrical Inlet.
- UL Listed
- CSA Certified
- Angled 80°
- SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
- FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
- COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
- HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
- SURFACE MOUNT: Includes 4 pre-drilled holes for quick and easy mounting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.