Pin and Sleeve Inlet, 30A, 3ø 250 or 230, 3 Phase, 3 Pole, NEMA Not Rated

  • Mfr # 639409

  • Zoro # G416275761


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30A
Phase
3
Standards
IEC 60309, UL Listed, CSA Certified
Cap Type
No cap or cover
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
639409
Zoro #
G416275761
UPC #
-
Country of Origin
Germany

Dimensions

Length
4.37 in
Height
5.16 in
Width
3.78 in

Details

Current Rating
30A
Phase
3
Standards
IEC 60309, UL Listed, CSA Certified
Cap Type
No cap or cover
Voltage Rating
3ø 250 or 230
Number of Wires
4
NEMA Enclosure Rating
Not Rated
Housing Color
Blue
Number of Poles
3
IP Rating
IP67
Wire Connection Type
Screw Terminals
Item
Pin and Sleeve Inlet
Application
Industrial Electrical
Material
Thermoplastic
Clock Position
9
Cable Gland
Angled 80°

Description

Walther Electric 639409 Pin and Sleeve Inlet 30/32A 4 Wire 3o 250 230 VAC 9Hr IP67 Watertight Blue is interchangeable with other IEC 60309 industrial grade 430BA9W electrical plugs.


  • UL Listed
  • CSA Certified
  • Angled 80°
  • SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
  • FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
  • COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
  • HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
  • SURFACE MOUNT: Includes 4 pre-drilled holes for quick and easy mounting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.