Pin and Sleeve Inlet, 60A, 3ø 250 or 230, 3 Phase, 3 Pole, NEMA Not Rated

  • Mfr # 668409

  • Zoro # G816275729


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
IP Rating
IP67
Phase
3
Wire Connection Type
Screw Terminals
Voltage Rating
3ø 250 or 230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668409
Zoro #
G816275729
UPC #
-
Country of Origin
Germany

Dimensions

Height
9.13 in
Width
4.65 in
Length
4.65 in

Details

Number of Poles
3
IP Rating
IP67
Phase
3
Wire Connection Type
Screw Terminals
Voltage Rating
3ø 250 or 230
Number of Wires
4
Item
Pin and Sleeve Inlet
Housing Color
Blue
Standards
IEC 60309, UL Listed, CSA Certified
NEMA Enclosure Rating
Not Rated
Cap Type
No cap or cover
Current Rating
60A
Application
Industrial Electrical
Clock Position
9
Material
Thermoplastic
Cable Gland
Surface Mount

Description

Walther Electric 668409 Pin and Sleeve Inlets 60/63A 4 Wire 230/3o 250 VAC 9Hr IP67 Watertight Blue is interchangeable with other IEC 60309 industrial grade 460B9W electrical inlets.


  • UL Listed
  • CSA Certified
  • Surface Mount
  • SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
  • FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
  • COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
  • HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
  • SURFACE MOUNT: Includes 4 pre-drilled holes for quick and easy mounting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.