
Pin and Sleeve Plug, 125A, 230, 1 Phase, 2 Pole, Blue, Screw Terminals Wire Connection Type
Mfr # 279306
Zoro # G616275714
product price: $549.99
/ea
Free Shipping & Returns
Key Features
Phase
1
Number of Poles
2
Number of Wires
3
IP Rating
IP67
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
279306
Zoro #
G616275714
UPC #
-
Country of Origin
Germany
Dimensions
Length
5.12 in
Width
5.12 in
Height
12.4 in
Details
Item
Pin and Sleeve Plug
Current Rating
125A
Voltage Rating
230
Phase
1
Number of Poles
2
Number of Wires
3
IP Rating
IP67
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No cap or cover
Standards
IEC 60309, UL Listed, CSA Certified
Material
Thermoplastic
NEMA Enclosure Rating
Not Rated
Clock Position
6
Application
Industrial Electrical
Cable Gland
Trumpet/Bell Gland
Description
Walther Electric 279306 Pin and Sleeve Plug 125A 3 Wire 230 VAC 6Hr IP67 Watertight Blue is interchangeable with other IEC 60309 industrial grade 3125P6W electrical connectors.
- UL Listed
- CSA Certified
- Trumpet/Bell Gland
- RETAINING DEVICE : Prevents unintentional withdrawal when male and female devices are connected
- SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
- FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
- COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
- HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.