Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin and Sleeve Plug, 30A, 230 or 250, 1 Phase, 2 Pole, Blue, Screw Terminals Wire Connection Type

  • Mfr # 230306

  • Zoro # G016275772


product price: $64.25
/ea

Key Features

Current Rating
30A
Voltage Rating
230 or 250
Phase
1
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230306
Zoro #
G016275772
UPC #
-
Country of Origin
Germany

Dimensions

Length
7.28 in
Width
2.83 in
Height
2.95 in

Details

Item
Pin and Sleeve Plug
Current Rating
30A
Voltage Rating
230 or 250
Phase
1
Number of Poles
2
Number of Wires
3
IP Rating
IP44
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No cap or cover
Standards
IEC 60309, UL Listed, CSA Certified
Material
Thermoplastic
NEMA Enclosure Rating
Not Rated
Cable Gland
External Cable Gland
Clock Position
6
Application
Industrial Electrical

Description

Walther Electric 230306 Pin and Sleeve Plug 30/32A 3 Wire 3o 250/230 VAC 6Hr IP44 Splashproof Blue is interchangeable with other IEC 60309 industrial grade 330P6 electrical plugs.


  • UL Listed
  • CSA Certified
  • External Cable Gland
  • RETAINING DEVICE : Prevents unintentional withdrawal when male and female devices are connected
  • SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
  • FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
  • COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
  • HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.