Pin and Sleeve Receptacle, 30A, 3øY 120/208 or 230, 3 Phase, 3 Pole, Blue, NEMA Not Rated

  • Mfr # 534509

  • Zoro # G716275713


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30A
Voltage Rating
3øY 120/208 or 230
Phase
3
Number of Poles
3
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534509
Zoro #
G716275713
UPC #
-
Country of Origin
Germany

Dimensions

Width
3.54 in
Length
4.88 in
Height
5.59 in

Details

Item
Pin and Sleeve Receptacle
Current Rating
30A
Voltage Rating
3øY 120/208 or 230
Phase
3
Number of Poles
3
Number of Wires
5
IP Rating
IP44
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Spring-Loaded Cap
Standards
IEC 60309, UL Listed, CSA Certified
Material
Thermoplastic
Application
Industrial Electrical
Cable Gland
Angled 80°
Clock Position
9

Description

Walther Electric 534509 Pin and Sleeve Receptacle 30A/32A 5 Wire 3oY120/208 VAC 9Hr IP44 Splashproof Blue is interchangeable with other IEC 60309 industrial grade 530R9 or 532R9 electrical receptacles.


  • UL Listed
  • CSA Certified
  • Angled 80°
  • SPRING LOADED COVER: Snaps into place when disconnected. Protects against environment
  • RECESSED CONTACTS: Protects against accidental encounter with live contacts
  • COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
  • HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
  • SURFACE MOUNT: Includes 4 pre-drilled holes for quick and easy mounting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products