By Miranda Lambert 4 Piece 15 Ounce Retro Sentiment Stoneware Mug Set

  • Mfr # 134128.04R

  • Zoro # G921737464


product price:  $35.75
/ea

Key Features

Material
Stoneware
Length
5 in
Height
4.3 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
134128.04R
Zoro #
G921737464
UPC #
085081551214
Country of Origin
China

Dimensions

Length
5 in
Height
4.3 in
Width
3.5 in

Details

Material
Stoneware
Item
Mug Set
Color
Blue

Description

Feeling motivated, inspired, or relaxed? Wanda June's Talk of the Town 4-piece 15oz Mug Set does all the talking with eye-catching designs and playful messages. These durable stoneware mugs have sturdy handles that offer safe and comfortable grips when drinking. They perk up any table and kitchen and are perfect for everyday use. Dishwasher and microwave safe. The Wanda June Home by Miranda Lambert is a showcase of kitchen, bar, home decor, and tabletop pieces to turn any house into a home. Miranda's mom Beverly June Lambert, and her grandma Wanda Louise Coker taught her everything she knows about entertaining and welcoming guests. From three generations of warm, southern hospitality, Wanda June is a brand inspired by memories. Let's make some today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.