
Retro Renegade 4 Piece 22oz Plastic Tumbler Set in Assorted Colors
Mfr # 135199.04R
Zoro # G521739110
product price:Â $35.75
/eaKey Features
Width
7.48 in
Length
7.48 in
Color
Blue
Height
6.69 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135199.04R
Zoro #
G521739110
UPC #
085081561985
Country of Origin
China
Dimensions
Width
7.48 in
Length
7.48 in
Height
6.69 in
Details
Color
Blue
Item
Tumbler Set
Material
Plastic
Description
Every season is worth celebrating with the Wanda June Retro Renegade 4-piece 22oz Tumbler set. These BPA-free acrylic tumblers are durable, chip-resistant, and lightweight. The retro-inspired patterns add a fun garnish when pouring and serving fresh juices, iced teas, and other drinks. Dishwasher safe, top rack only. Do not microwave.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.