Shop WAREHOUSE OF TIFFANY
Create Account
CFL-8110 43 in. Angel 3-Light Indoor Hand Pull Chain Ceiling Fan; Brown
Mfr # CFL-8110
Zoro # G803746102
original price:Â $225.99 , new price: $219.99 , 2 percent off
new price:Â $219.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFL-8110
- Zoro #
- G803746102
- UPC #
- 736211969187
- Country of Origin
- United States
Description
Cool and brighten your space simultaneously with this Warehouse of Tiffany Angel three-light chandelier and five-blade ceiling fan combination. Sparkling crystal accents reflect illumination for a glamorous glow in your living or dining room, while the three-speed fan keeps your guests comfortable.
Features- Crystal Chandelier Ceiling Fan
- Contemporary style
- Satin Brown Finish Base
- Clear crystal accents
- Three (3) Lights
- Requires (3) 60-watt candelabra bulbs (not included)
- 5 bronze metal fan blades
- Painted wood grain texture on blades
- Ceiling mount design
- Includes small downrod
- Rated 120 volts
- CSU, ETL, and
- Remote OR Pull Chain
- 190RPM (Level 1) 5000 CFM
- 140RPM (Level 2) 3900 CFM
- 98RPM (Level 3) 3000 CFM
- Finish Color: Brown Finish
- Size: 43 in.
- Weight: 21 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.