CFL-8342CH 55 in. Faegan Matte Black Lighted Ceiling Fan with Caged 3-Light Edison Lamp; Silver
- Mfr # CFL-8342CH
- Zoro # G203745903
product price:Â
$
257.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFL-8342CH
- Zoro #
- G203745903
- UPC #
- 653341072788
- Country of Origin
- United States
Description
Housed in a brilliant chrome finish and paired with a lovely crystal shade basket, this remote-controlled ceiling fan complete with its own elegant chandelier, for a palatial touch to an otherwise common space. You will get plenty of illumination with the included three-light lamp.
Features- Requires three 60-watt E12 incandescent light bulbs
- 5 blades for ample wind (12-degree pitch)
- Chrome finish on metal body and wood
- Multifaceted clear cut glass crystal chandelier
- Remote control functionality
- 3 speeds for superior control
- Reversible fan motor
- Remote and light kit
- Color: Silver
- Size: 55 in.
- Material: Metal & Wood
- Wattage: 60 watts
- Voltage: 120V
- Bulb type: Incandescent
- Weight: 26 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.