Shop WAREHOUSE OF TIFFANY

CFL-8354CH 52 in. Chow 6-Light Indoor Hand Pull Chain Ceiling Fan; Chrome

  • Mfr # CFL-8354CH
  • Zoro # G703746158

product price: 
$
161.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8354CH
Zoro #
G703746158
UPC #
653341122285
Country of Origin
United States

Description

Home Accessories is a stately collection of ceiling fans that depart from the ordinary. Beautiful metal work with high quality mechanical elements coalesce into an elegant lighted ceilng fan. The richly traditional design is meant to compliment any luxurious space. Cool your home with style.

Features
  • Light Kit Included
  • Pull Chain or Optional Remote Control
  • Silver Metal Finish
  • Metal Shade with Embeded Crystals
  • Six (6) Light Illumination
Fan Efficiency:
  • High: 178 RPM @ 5340 CFM
  • Medium: 125 RPM @ 3125 CFM
  • Low: 82 RPM @ 820 CFM
Specifications
  • Color: Chrome
  • Size: 52 in.
  • Voltage: 110-120V 60Hz
  • Shade: 11.8 x 8.7 in.
  • Motor housing: 11.8 x 9.1 in.
  • Blade Pitch: 12 degree
  • Blade Length: 20.5 in.
  • Blade Thickness: 0.2 in
  • Downrod Length(s): 5.1 in / 9.8 in Max
  • Blade Width: 5.4 x 4.7 in.
  • Diameter: 52 in.
  • Height: 24.4 in.
  • Weight: 22.05 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.