Shop WAREHOUSE OF TIFFANY
Create Account
CFL-8213REMO-AB 52 in. Havorand Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze
- Mfr # CFL-8213REMO/AB
- Zoro # G303746077
product price:Â
$
374.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFL-8213REMO/AB
- Zoro #
- G303746077
- UPC #
- 653341040886
- Country of Origin
- United States
Description
Stay cool and brighten up your living room with this Havorand ceiling fan featuring an elegant full-size crystal chandelier that adds a refined touch to your decor. This ceiling fan with five blades and a motor that operates at three different reversible speeds, providing enough air to keep you fresh and comfortable.
Features- Real crystals
- Requires (5) E1240-watt bulbs (not included)
- Antique bronze finish
- Hand-Pull Chain OR Remote
- Wooden blades
- Metal, wood, and crystal construction
- Chandelier-style design
- 170 RPM (Level 1)
- 130 RPM (Level 2)
- 100 RPM (Level 3)
- Finish Color: Bronze
- Size: 52 in.
- Weight: 25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.