Shop WAREHOUSE OF TIFFANY

CFL-8285BL 28 in. Orla 4-Light Indoor Hand Pull Chain Ceiling Fan; Black

  • Mfr # CFL-8285BL
  • Zoro # G503745795

product price: 
$
350.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8285BL
Zoro #
G503745795
UPC #
653341009982
Country of Origin
United States

Description

Pay homage to the Gilded Era with this ceiling fan by Warehouse of Tiffany. This fan operates by pull chain for convenience, with five blades and a powerful motor sufficient to circulate air in a large room up to 350 square feet. Reversibility lets you control airflow direction, and an included light kit boasts four fixtures for generous, multidirectional illumination.

Features
  • Three motor speeds
  • Orla 4-Light Indoor Hand Pull Chain Ceiling Fan
Fan Efficiency:
  • 158RPM (Level 1) 4929 CFM
  • 126RPM (Level 2) 3345 CFM
  • 70RPM (Level 3) 891 CFM
Specifications
  • Lighting Finish: Black finish
  • Lighting Finish: Antique Bronze:
  • Size: 28 in.
  • Lamp Material: Tiffany Glass, Metal
  • Switch: Hand pull
  • Motor Reversible: YES
  • Ceiling Fan Light: Light Kit Included
  • Number of Lights: Four
  • The wood blades: 5 Blades
  • Upper Light: Three (3) 60W E12 Bulbs
  • Bottom Light: One (1) 60W E26 Bulb
  • Diameter: 53.9 x 22.6 in.
  • Motor size: 6 x 5.9 in.
  • Motor house size: 0.6 x 11.4 in.
  • Downrod: 5.9 in.
  • Shade: 12 x 5.7 in.
  • Blade pitch: 12-deg
  • Weight: 20 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.