Shop WAREHOUSE OF TIFFANY

CFL-8372REMO-CH 52 in. Walter Lighted Ceiling Fan with Crystal Bowl Shade; Chrome

  • Mfr # CFL-8372REMO/CH
  • Zoro # G003746186

product price: 
$
232.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8372REMO/CH
Zoro #
G003746186
UPC #
653341085887
Country of Origin
United States

Description

Improve the air you breathe. Prevent stangnant air from hosting bacteria and viruses. Keep the temperature comfortable year round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.

This lighted ceiling fan with its elegant old world glamour and style is a brilliant solution. A chrome and crystal bowl shade with a frosted glass bottom cover will add luxury to your home. Three (3) speed motor insures you find just the right level of cooling comfort. Remote Controlled for extra convenience.

Features
  • Remote Controlled
  • Includes Remote and Light Kit
  • Five (5) wooden blades
  • Two color reversible fan blades
  • Three (3) Lights
  • Forward/reverse motor
Fan Efficiency
  • 173 RPM (Level 1) 5440 CFM
  • 108 RPM (Level 2) 2720 CFM
  • 69 RPM (Level 3) 710 CFM
Specifications
  • Style: Classic Traditional
  • Finish: Chrome
  • Material: Metal, Crystal, Glass & Wood
  • Blade Front Color: Silver
  • Blade Back Color: White Maple
  • Bulbs: (3) E26 60W (not included)
  • Voltage: 120V
  • Frequency: 60Hz
  • Overall Dimension: 52 x H 20.9 in.
  • Motor Size: 6 x 0.6 in.
  • Motor House Size: 12.4 x 5.4 in.
  • Downrod Length(s): 4.9 x 9.8 in. Max
  • Shade: 12.4 x 5.7 in.
  • Blade Length: 20.5 in.
  • Blade Width: Head-5.4 x Tail-4.7 in.
  • Blade Thickness: 0.2 in
  • Blade Pitch: 12
  • Canopy: 5.9 x H 2.25 in.
  • Weight: 24.25 lbs
ETL Listed and/or CETL Listed

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.