Shop WAREHOUSE OF TIFFANY
Create Account
CFL-8316CH 52 in. Deidor 3-Light Indoor Hand Pull Chain Ceiling Fan; Chrome
- Mfr # CFL-8316CH
- Zoro # G903746170
product price:Â
$
198.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFL-8316CH
- Zoro #
- G903746170
- UPC #
- 653341119285
- Country of Origin
- United States
Description
Bask in the cooling breeze from this ceiling fan. Equipped with a dazzling crystal chandelier, this fan features five reversible blades and a reversible motor for customized operation. A lustrous chrome finish gives this fan a sleek, contemporary look, while the chandelier's crystal embellishments create a sparkling play of light.
Fan Efficiency:- 166 RPM (Level 1) 5560 CFM
- 120 RPM (Level 2) 3972 CFM
- 73 RPM (Level 3) 1095 CFM
- Color: Chrome
- Size: 52 in.
- Lamp Type: Crystal Chandelier
- Materials: Crystal, Metal, Wood
- Switch: Remote
- Number Lights: Three (3) Lights
- Bulbs Required: (3) E12 60W (not included)
- The wood blades: 5 Blades
- Voltage: 110-120V 60Hz
- Motor house size: 12.6 x 9.1 in.
- Motor size: 6 x 0.6 in.
- Downrod Length(s): 5.1 x 9.8 in.
- Shade: 12.2 x 7.3 in.
- Blade Length: 20.5 in.
- Blade Thickness: 0.2 in.
- Blade Pitch: 12.5 degree
- Blade Width: 5.4 x 4.7 in.
- Canopy: 5.9 x 2.25 in.
- Diameter: 52 in.
- Height: 25.4 in.
- Weight: 28 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.