Shop WAREHOUSE OF TIFFANY

CFL-8420REMO-FB 52 in. Micago Indoor Remote Controlled Ceiling Fan with Light Kit; Black

  • Mfr # CFL-8420REMO/FB
  • Zoro # G503746259

product price: 
$
335.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8420REMO/FB
Zoro #
G503746259
UPC #
653341116680
Country of Origin
United States

Description

Improve the air you breathe. Prevent stangnant air from hosting bacteria and viruses. Keep the temperature comfortable round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.Treat your home and unlock these rewards with a stylish and contemporary lighted ceiling fan. Coming in a forged black finish and beautiful glass work shade, it blends perfectly with all decorative styles. Two lamps ample illumination. Remote controlled for your cooling convenience.

Features
  • Forward/reverse motor
  • Micago Indoor Remote Controlled Ceiling Fan with Light Kit
Fan Efficiency:
  • 174 RPM (Level 1) 5490 CFM
  • 119 RPM (Level 2) 3125 CFM
  • 67 RPM (Level 3) 670 CFM
Specifications
  • Finish: Forged Black
  • Size: 52 in.
  • Lamp Type: Bowl Glass Lamp
  • Materials: Metal, Wood, Glass
  • Number Lights: Two (2) Lights
  • Bulbs Required: (2)E12 60W (not included)
  • Voltage: 120V 60Hz
  • Angled Ceilings: OK (< 15)
  • Motor size: 6 x 0.6 in.
  • Motor house size: 11.84.3 in.
  • Downrod Length(s): 5.1 in9.8 in.
  • Shade: 138.3 in.
  • Blade Length: 20.5 in.
  • Blade Thickness: 0.2 in.
  • Blade Width: 5.4 x 4.7 in.
  • Canopy: 5.9 x 2.25 in.
  • Motor Power: 60 W
  • Diameter: 52 in.
  • Height: 17.7 in.
  • Weight: 22.5 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.