Shop WAREHOUSE OF TIFFANY

CFL-8324REMO-RB 52 in. Copper Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze

  • Mfr # CFL-8324REMO/RB
  • Zoro # G903746187

product price: 
$
361.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CFL-8324REMO/RB
Zoro #
G903746187
UPC #
653341122186
Country of Origin
United States

Description

Simultaneously cool your home and add a regal elegance. Itsrustic bronze finish, paired with a beautiful crystal- and glass-beaded, shaded light assembly, is a perfect compliment to traditionally styled spaces, while its matching stained wooden blades move enough air to ventilate you.

Features
  • Reversible Fan Motor
  • Crafted of metal, glass, and wood
  • Requires three 60-watt E26 incandescent light bulbs
  • Crystal glass drum chandelier
  • Rustic bronze finish on metallic body
  • Handy pull-chain activation
  • 5 wood blades with 12-degree pitch
Fan Efficiency:
  • 65 RPM (Level 1) 990 CFM
  • 116 RPM (Level 2) 3596 CFM
  • 166 RPM (Level 3) 5164 CFM
Specifications
  • Finish Color: Bronze
  • Size: 52 in.
  • Switch: Crystal glass drum chandelier
  • Voltage: 110-120 volts / 60 Hz
  • Motor: 6 in. x 0.6 in. tall
  • Motor house: 11.8 in. x 4.3 in. tall
  • Downrod: 5.1 in. long
  • Blade: 20.5 in. long x 0.2 in. thick
  • Blade tail: 4.9 in. wide
  • Diameter: 52 in.
  • Height: 23 in.
  • Weight: 26 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.