Shop WESTGATE
Create Account
56in DC 3-BLADE CEILING FAN AND LIGHT 5CCT 22W REMOTE BN/SIL, 30K/35K/40K/50K/65K
- Mfr # WFL-DC-123-RC-3B-56-MCT5-BN-NW
- Zoro # G824886344
product price:Â
$
218.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WFL-DC-123-RC-3B-56-MCT5-BN-NW
- Zoro #
- G824886344
- UPC #
- 840378327862
- Country of Origin
- China
Description
The Westgate WFL-DC-123-RC-3B-56-MCT5-BN-NW is a 56in DC 3-blade ceiling fan and light 5cct 22w remote bn/sil. It delivers 103LM/W of 30K/35K/40K/50K/65K light at 22W. Operates on 120V input power. Constructed of metal+abs blades in a brush nickel housing, silver blades finish. Dimming: YES. Key specifications: CRI 90, power factor 153x18MM(DC), beam angle 0 Deg, operating temperature ?45 Deg, 25000 rated life, Dry ingress protection. Certifications: ES.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.