30 in. 3 Fan Speeds Floor Fan in Black with Adjustable Tilt
- Mfr # ZRFQT-76A-BK
- Zoro # G624174498
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Type
Floor Fan
Cord Length
5.8 ft
Length
32.7 in
Air Flow
7,000 CFM
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRFQT-76A-BK
- Zoro #
- G624174498
- UPC #
- 598376472892
- Country of Origin
- China
- Type
- Floor Fan
- Air Flow
- 7,000 CFM
- Voltage
- 120 V
- Number of Speeds
- 3 Speeds
- Item
- Fans
- Color
- Black
Dimensions
- Cord Length
- 5.8 ft
- Length
- 32.7 in
- Width
- 16.5 in
- Height
- 33.5 in
Description
This 30 in. heavy-duty floor fan provides powerful and stable airflow for workshops, warehouses, garages, and large indoor areas. It features a 30 in diameter fan head, multi-speed control, and a 145 Deg adjustable tilt to direct wind precisely. The fan uses a robust metal structure, a secure protective grille, and a solid base to ensure stability and low vibration during use. It delivers strong ventilation while maintaining quiet performance, suitable for long-hour continuous operation. Easy to use and maintain, it is an efficient cooling solution for both industrial and household environments.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.