Shop WAREHOUSE OF TIFFANY
Create Account
CFL-8366MB Copper Indoor Hand Pull Chain Ceiling Fan with Light Kit; Black
- Mfr # CFL-8366MB
- Zoro # G403746045
product price:Â
$
326.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFL-8366MB
- Zoro #
- G403746045
- UPC #
- 653341217585
- Country of Origin
- United States
Description
This multi-faceted geometric styled lighted ceiling fan is a beautiful solution. Brilliant lighting is achieved from the gem shaped form with high quality crystal baguettes for each face. The matte black finish and deep Manchurian ash-stained wooden blades make is suitable for most design applications. Three speed reversible motor insures you find just the right level of cooling comfort.
Features- Forward/reverse motor
- 5 Wood Blades
- Two color reversible fan blades
- 168 RPM (Level 1) 5280 CFM
- 107 RPM (Level 2) 2700 CFM
- 63 RPM (Level 3) 640 CFM
- Color: Black
- Blade colors: Deep Manchurian Ash and Walnut
- Materials: Metal, Crystal, Wood
- Style: Traditional
- Bulbs Required: (3) E26 60W (not included)
- Voltage: 120V 60Hz
- Motor size: 6 x 0.6 in.
- Motor house size: 12 x 4.2 in.
- Downrod length(s): 4.9 x 9.8 in.
- Shade: 11.8 x 6.5 in.
- Blade Length: 20.5 in.
- Blade Width: Head-3.9;Mid-5.5;Tail-3.1 in
- Blade Thickness: 0.2 in.
- Blade Pitch: 12 degrees
- Canopy: 5.9 x 2.25 in.
- Diameter: 52 in.
- Height: 20.1 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.