Shop WAREHOUSE OF TIFFANY

CFL-8388REMO-B 48 in. Aguano Lighted Ceiling Fan & Broad Leaf Blades; Black

  • Mfr # CFL-8388REMO/B
  • Zoro # G003745608

product price: 
$
260.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8388REMO/B
Zoro #
G003745608
UPC #
653341069689
Country of Origin
United States

Description

Improve the air you breathe. Prevent stangnant air from hosting bacteria and viruses. Keep the temperature comfortable year round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.

This lighted ceiling fan offers all of the above along with an edgy whimsical appeal. A strong black finished corrugated design mixed with a wire caged lamp is perfectly suited for todays modern spaces. The light brown leaf shaped blades are perfect for adding that tropical sensation. The three speed reversible motor will insure you find the perfect comfort level.

Features
  • Remote Controlled
  • Five (5) wooden blades
  • Two Color Reversible Blade
  • One (1) Light
  • Requires (1)E26 60-Watt bulb (not included)
  • Forward/reverse motor
Motor Speeds
  • 167 RPM (Level 1) 5010 CFM
  • 109 RPM (Level 2) 2725 CFM
  • 65 RPM (Level 3) 650 CFM
Specifications
  • Style: Modern/Industrail
  • Finish: Black
  • Material: Iron & Wood
  • Overall Dimension: 48 x H 26.6 in.
  • Motor Size: 6 x 0.6 in.
  • Motor House Size: 8.3 x 7.3 in.
  • Downrod Length(s): 5.1 x 9.8 in. Max
  • Shade: 10.6 x 8.7 in.
  • Blade Length: 18.9 in.
  • Blade Width: Head-3.3 x Middle-8.9 x Tail-8.5 in.
  • Blade Thickness: 0.4 in
  • Blade Pitch: 12
  • Canopy: 5.9 x H 2.25 in.
  • Weight: 21 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.