CFL-8432REMO-CH 52 in. Moira Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome

  • Mfr # CFL-8432REMO/CH
  • Zoro # G203745835
product price: 
$
167.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8432REMO/CH
Zoro #
G203745835
UPC #
653341145987
Country of Origin
United States

Description

Stir the stale air in any room in your home with this lighted ceiling fan by Moira. Featuring five blades and a frosted glass drum shade with a chrome grill outside, this fan can cool off a room quickly while providing contemporary style that complements your traditional, modern, or transitional decor. You can choose between silver and white maple colored fan blades for flexibility. The fan with a remote control so you can easily choose between the three speed settings from the comfort of your chair. This lighted ceiling fan with a frosted glass drum shade and outer chrome grill is an elegant in any room. It provides excellent radiance and reliable ventilation. The multi-speed reversible fan gives perfect comfort and its remote control feature adds extra convenience.

Features
  • Five (5) wooden blades
  • Two color reversible fan blades
  • Remote Controlled
  • Forward/reverse motor
Fan Efficiency:
  • 175 RPM (Level 1) 5520 CFM
  • 107 RPM (Level 2) 2975 CFM
  • 61 RPM (Level 3) 670 CFM
Specifications
  • Finish: Chrome
  • Blade colors: Silver, White Maple
  • Size: 52 in.
  • Materials: Metal, Wood, Glass
  • Style: Contemporary Formal
  • Number Lights: Three (3) Light
  • Angled Ceilings: OK (< 15-deg)
  • Voltage: 120V 60Hz
  • Motor size: 6 x 0.6 in.
  • Motor house size: 11.6 x 4.6 in.
  • Downrod Length(s): 4.9 x 9.8 in.
  • Shade: 12.2 x 6.1 in.
  • Blade Length: 20.5 in.
  • Blade Thickness: 0.2 in.
  • Blade Pitch: 12.5-deg
  • Blade Width: 5.4 x 4.7 in.
  • Canopy: 5.9 x 2.25 in.
  • Motor Power: 59 W
  • Diameter: 52 in.
  • Height: 20.9 in.
  • Weight: 23 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products