Shop WAREHOUSE OF TIFFANY
Create Account
CFL-8336REMO 52 in. Tatiana Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome
- Mfr # CFL-8336REMO
- Zoro # G503746129
product price:Â
$
198.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFL-8336REMO
- Zoro #
- G503746129
- UPC #
- 653341040985
- Country of Origin
- United States
Description
Fan your room with both air, elegance, and illumination with this Tatiana 52-inch ceiling fan with a three-light royal chandelier from Warehouse of Tiffany. Crystal pearl strands accent the regal design for a transitional center. Silver-stained wooden fan blades complement the style and feature three reversible speeds for your convenient and remote control.
Fan Efficiency:- 179 RPM (Level 1) 5370 CFM
- 121 RPM (Level 2) 3025 CFM
- 69 RPM (Level 3) 690 CFM
- Color: Chrome
- Size: 52 in.
- Lamp Type: Crystal and Chrome Chandelier
- Materials: Crystal, Metal, Wood
- Switch: Remote Control
- Shade: 67.7 in.
- Number Lights: Three (3) Lights
- Bulbs Required: (3) E12 60W (not included)
- The wood blades: Blades
- Voltage: 110-120V 60Hz
- Motor house size: 11.87.9 in.
- Motor size: 6 x 0.6 in.
- Downrod Length(s): 5.1 x 9.8 in.
- Blade Length: 20.5 in.
- Blade Thickness: 0.2 in.
- Blade Pitch: 12.5 degree
- Blade Width: 5.4 x 4.7 in.
- Canopy: 5.9 x 2.25 in.
- Diameter: 52 in.
- Height: 23.2 in.
- Weight: 18 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.