Blender, 64 oz, Stainless Steel

  • Mfr # MX1500XTS
  • Zoro # G8332816
product price: 
$
1,613.99
/ea
Free Shipping & Returns

Key Features

Type
High Power, Reprogrammable with Sound Enclosure
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
Variable
RPM High
20,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX1500XTS
Zoro #
G8332816
UPC #
040072006784
Country of Origin
France

Dimensions

Height
18 in
Depth
8 1/4 in
Width
8 1/2 in
Overall Depth
9 1/2 in
Overall Height
21 1/4 in
Overall Width
9 in
Fits Chest Size
Adjustable Speed Controls, Daily and Total Drink Counter Display, Easy to Clean, Electronic-Membrane Keypad, Electronic-Membrane Keypad with Blue Backlit LCD Screen, Four Reprogrammable Beverage Stations, Super-High Speed for the Smoothest Consistencies, Variable Speed and Time Selections for Maximum Control Over Consistencies

Details

Item
Blender
Type
High Power, Reprogrammable with Sound Enclosure
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
Variable
RPM High
20,000 RPM
Material
Die-Cast Base, Stainless Steel Container
Color
Black
Standards
NSF
Includes
Removable Jar Pad, Stainless Steel Container
Voltage
120V
Amps
13 A
Hz
60 Hz
Special Features
4 Reprogrammable Beverage Stations, Adjustable Speed Controls with Sound Closure, Daily and Total Drink Counter
Watts
1,500 W
Horsepower
3 1/2 hp
Container Material
Stainless Steel
Product Type
Blender
Maximum Speed
45,000 RPM
Frequency
60 Hz
Includes Sound Enclosure
Yes
Blending Functions
Pulse, Smoothies
Features
Adjustable Speed Controls, Daily and Total Drink Counter Display, Easy to Clean, Electronic-Membrane Keypad, Electronic-Membrane Keypad with Blue Backlit LCD Screen, Four Reprogrammable Beverage Stations, Super-High Speed for the Smoothest Consistencies, Variable Speed and Time Selections for Maximum Control Over Consistencies
Current
13 A
Actuation
Electronic Keypad
Wattage
1,560 W
Speed - Maximum
45,000 RPM
Wire Color
Black

Description

Blender, Capacity 64 oz, Horsepower 3 1/2 hp, Overall Width 9 in, Overall Depth 9 1/2 in, Overall Height 21 1/4 in, Blending Functions Pulse, Smoothies, Number of Speeds Variable, Voltage 120V, Maximum Speed 45,000 RPM, Wattage 1,560 W, Actuation Electronic Keypad, Color Black, Container Material Stainless Steel, Includes Sound Enclosure Yes, Current 13 A

Ratings & reviews