Shop WARING COMMERCIAL
See all product information
Create Account
Blender, 44 oz, Copolyester
Mfr # BB180X
Zoro # G910832118
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Capacity
44 oz
Number of Speeds
2
Standards
cULus, NSF
Voltage
120V
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB180X
- Zoro #
- G910832118
- UPC #
- 040072077173
- Country of Origin
- France
Dimensions
- Overall Depth
- 8 in
- Overall Width
- 9 3/4 in
- Overall Height
- 13 3/4 in
Details
- Item
- Blender
- Capacity
- 44 oz
- Number of Speeds
- 2
- Standards
- cULus, NSF
- Voltage
- 120V
- Color
- Black
- Container Material
- Copolyester
- Actuation
- Switch
- Blending Functions
- Pulse
- Frequency
- 50/60 Hz
- Product Type
- Blender
- Horsepower
- 3/4 hp
- Wattage
- 480 W
- Includes Sound Enclosure
- No
- Maximum Speed
- 22,000 RPM
- Current
- 4 A
- Speed - Maximum
- 22,000 RPM
Description
Blender, Capacity 44 oz, Horsepower 3/4 hp, Overall Width 9 3/4 in, Overall Depth 8 in, Overall Height 13 3/4 in, Blending Functions Pulse, Number of Speeds 2, Voltage 120V, Maximum Speed 22,000 RPM, Wattage 480 W, Actuation Switch, Color Black, Container Material Copolyester, Includes Sound Enclosure No, Number of Spindles Not Applicable, Current 4 A, Frequency 50/60 Hz, Product Type Blender, Standards cULus, NSF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.