Blender, 64 oz, Copolyester

  • Mfr # MX1200XTX
  • Zoro # G7822157
product price: 
$
740.99
/ea
Free Shipping & Returns

Key Features

Type
High Power, Variable Speed
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
2
Special Features
Adjustable Speed Control & Pulse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX1200XTX
Zoro #
G7822157
UPC #
040072017018
Country of Origin
United States

Dimensions

Depth
8 1/4 in
Height
18 in
Width
8 1/2 in
Overall Height
18 in
Overall Width
8 1/2 in
Overall Depth
8 1/4 in
Fits Chest Size
Dishwasher Safe, Easily Removable Container Cover with Removable Clear Cap for Adding Ingredients and Pressure Reduction During Hot Food Blending, One Piece, Recommended for 75+ Drinks Per Day, Removable Jar Pad

Details

Item
Blender
Type
High Power, Variable Speed
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
2
Special Features
Adjustable Speed Control & Pulse
Hz
60 Hz
RPM High
20,000 RPM
Color
Black
Voltage
120V
Amps
13 A
Material
BPA Free Polycarbonate Container, Die-Cast Base
Watts
1,500 W
Standards
cETLus, NSF
Includes
BPA Free Polycarbonate Jar with Spout, Removable Jar Pad, Rubberized Handle
Features
Dishwasher Safe, Easily Removable Container Cover with Removable Clear Cap for Adding Ingredients and Pressure Reduction During Hot Food Blending, One Piece, Recommended for 75+ Drinks Per Day, Removable Jar Pad
Weight
15 lb
Product Type
Blender
Includes Sound Enclosure
No
Actuation
Switch
Current
12.5 A
Container Material
Copolyester
Maximum Speed
45,000 RPM
Blending Functions
Pulse, Smoothies
Frequency
60 Hz
Wattage
1,560 W
Horsepower
3 1/2 hp
Speed - Maximum
45,000 RPM
Wire Color
Black

Description

Blender, Capacity 64 oz, Horsepower 3 1/2 hp, Overall Width 8 1/2 in, Overall Depth 8 1/4 in, Overall Height 18 in, Blending Functions Pulse, Smoothies, Number of Speeds 2, Voltage 120V, Maximum Speed 45,000 RPM, Wattage 1,560 W, Actuation Switch, Color Black, Container Material Copolyester, Includes Sound Enclosure No, Current 12.5 A

Ratings & reviews