Shop WARING COMMERCIAL
See all product information
Create Account
Power Pack, Plastic
- Mfr # WSBPP
- Zoro # G8093181
product price:Â
$
747.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Heavy-Duty Big Stik(R) Immersion Blender
Material
Plastic
Product Type
Power Pack
Compatible with Brand
Waring
Compatible with Manufacturer Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSBPP
- Zoro #
- G8093181
- UPC #
- 040072002649
- Country of Origin
- China
Details
- Item
- Power Pack
- For Use With
- Heavy-Duty Big Stik(R) Immersion Blender
- Material
- Plastic
- Product Type
- Power Pack
- Compatible with Brand
- Waring
- Compatible with Manufacturer Model Number
- WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
- Compatible Manufacturer Part Number
- WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
- Compatible Manufacturer Model Number
- WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
- For Use With Mfr. Model Number
- WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
- Compatible with Manufacturer Model No.
- WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
- Compatible with Mfr. Model No.
- WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
- For Use with Mfr Model Number
- WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
- Compatible Pump Manufacturer Part Number
- WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
- Compatible Mfr. Model Number
- WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
- For Manufacturer Part Number
- WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
- Compatible with Mfr. Model Number
- WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
- Compatible Brand
- Waring
- Compatible Product Type
- Big Stix(R) Immersion Blenders
- Shell Material
- Plastic
Description
Power Pack, Product Type Power Pack, For Use With Heavy-Duty Big Stik(R) Immersion Blender, Compatible with Brand Waring, Compatible Grainger Part Number 6FVC8, Compatible with Manufacturer Model Number WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA, Material Plastic
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.