Shop WARING COMMERCIAL
See all product information
Create Account
Citrus Reamer, Ceramic, 5-1/2 in W
- Mfr # CAC76
- Zoro # G8141892
product price:Â
$
66.89
/ea
Key Features
Width
5 1/2 in
Depth
6 1/4 in
Material
Ceramic
For Use With
6DWC9, 6DWD0
Height
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAC76
- Zoro #
- G8141892
- UPC #
- 040072930522
- Country of Origin
- United States
Dimensions
- Width
- 5 1/2 in
- Depth
- 6 1/4 in
- Height
- 4 1/2 in
- Overall Width
- 5 1/2 in
- Overall Height
- 4 1/2 in
- Overall Depth
- 6 1/4 in
Details
- Item
- Citrus Reamer
- Material
- Ceramic
- For Use With
- 6DWC9, 6DWD0
- Compatible with Manufacturer Model Number
- JC4000
- Compatible with Brand
- Waring
- Product Type
- Citrus Reamer
- Compatible Manufacturer Part Number
- JC4000
- Compatible Manufacturer Model Number
- JC4000
- For Use With Mfr. Model Number
- JC4000
- Compatible with Manufacturer Model No.
- JC4000
- Compatible with Mfr. Model No.
- JC4000
- For Use with Mfr Model Number
- JC4000
- Compatible Pump Manufacturer Part Number
- JC4000
- Compatible Mfr. Model Number
- JC4000
- For Manufacturer Part Number
- JC4000
- Compatible with Mfr. Model Number
- JC4000
- Compatible Brand
- Waring
- Shell Material
- Ceramic
Description
Citrus Reamer, Product Type Citrus Reamer, Compatible with Brand Waring, Compatible with Grainger Part Number 6DWC9, 6DWD0, Compatible with Manufacturer Model Number JC4000, Overall Depth 6 1/4 in, Overall Width 5 1/2 in, Overall Height 4 1/2 in, Material Ceramic
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.