Zoro Homepage

Snow Melt Cable, 120VAC, 63 ft. L, 6.3A

  • Mfr # WHCA-120-0063

  • Zoro # G7443990


product price: $246.05
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120VAC
Amps
6.3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHCA-120-0063
Zoro #
G7443990
UPC #
881308011277
Country of Origin
India

Dimensions

Cable Length
63 ft.

Details

Item
Snow Melt Cable
Heater Voltage
120VAC
Amps
6.3A

Description

WarmlyYours snow melting cable installs in asphalt, concrete or mortar under pavers to keep pathways clear of snow and ice, even in unusually shaped areas and stairways. The 63′ 120 VAC twin conductor heating cable measures 1⁄4” (6mm) in diameter and generates 12 watts per lineal foot. The included 20 foot (6m) of 14 AWG cold lead allows for flexibility to meet the requirements of your installation. All WarmlyYours snow melting cables are CSA certified for outdoor use in the U.S. and Canada.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.